Beli fiber optic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEXTGEN Fiber Optic Cable
    Mulai

    Rp18.999.900

    NEXTGEN Fiber Optic Cable
    Deskripsi:
    Single and multimode fiber optic cables transmit signals through a light source. Single-mode cables have a smaller core size and overall diameter than multimode and transmit data over greater distances with less interference. They are often used for applications requiring higher bandwidth and faster networking speeds. Multimode cables have a larger diameter and core size and transmit multiple lines over shorter distances for most bi-directional applications and when standard networking bandwidth is sufficient.
    atribut:
    • UNSPSC: 26121607
    • Attenuation (dB/km): 1.0 @ 1310 and 1560 Nanometers
    • Bandwidth (Gbps): 10 @ 30,000m or Less @ 1,550nm; 10 @ 5,000m or Less @ 1,310nm
    • Cable Length (ft): 1000
    • Clad Dimension (micron): 900
    • Core Diameter (µm): 50
    • Fiber Count: 6
    • Fiber Material: Aramid Yarn
    • Fire Rating: Plenum
    • Jacket Color: Black
    • Jacket Material: FEP
    • Maximum Distance (m): 10000 (@ 1310nm)
    • Mode: Multi-Mode
    • NEC Article and Type: OFNP
    • Number of Fibers: Multifiber
    • Package Type: Spool
    • Resistance Properties: Flame/Fire Retardant; UV Resistant
    • Standards: CSA FT6; ETL Listed Type OFNP; GR-409; ICEA S-104-696; RoHS Compliant Directive 2002/95/EC; TIA 568 C.3
  2. JONARD TOOLS Fiber Optic Tool
    Mulai

    Rp479.900

    JONARD TOOLS Fiber Optic Tool
    Deskripsi:
    The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
  3. INTERLUC Cable Fiber Optic
    Mulai

    Rp69.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  4. MONOPRICE Fiber Optic Cable Patch Cord
    Mulai

    Rp249.900

    MONOPRICE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Bandwidth (Gbps): 10
    • Cable Diameter (mm): 2
    • Clad Dimension (micron): 125
    • End 1 Connection Type: LC
    • End 2 Connection Type: LC
    • Fiber Count: 2
    • Fire Rating: Riser
    • Jacket Material: PVC
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Standards: UL Listed
  5. Paladin Fiber Optic Tool
    Mulai

    Rp34.999.900

    Paladin Fiber Optic Tool
    Deskripsi:
    Fiber optic kits include tools to clean, inspect, and install fiber optic cable and connectors.
    atribut:
    • UNSPSC: 27111510
    • Application: Stripping Fiber Optic
    • For use with: Fiber Optic Cables
    • Number of Pieces: 6
  6. Diatrend Fiber Optic Cable Relay Adapter SC Connector (Adaptor Serat Optik)
    Mulai

    Rp299.900

    Diatrend Fiber Optic Cable Relay Adapter SC Connector (Adaptor Serat Optik)
    Deskripsi:
    [General-purpose Ethernet compatible optical adapter] SC connector Adapter for relaying optical fiber cables. The fiber optic cable can be extended. Relay adapter for SC⇔SC
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Connector: SC connector
    • Connector Shape: SC connector-SC connector
    • Conversion Type: Mesu Mesu
    • Durability (times): (Detachable) 500 or more
    • Coupling Loss (dB): 0.5 or less~(when using single mode fiber), 0.3 or less~(when using multimode fiber)
    • Female Mounting: SC connector
  7. PEPPERL+FUCHS Plastic Fiber Optic
    Mulai

    Rp3.199.900

    PEPPERL+FUCHS Plastic Fiber Optic
    Deskripsi:
    Plastic fiber optic - thru-beam
    atribut:
    • Fiber Optic Length (mm): 2000 , adjustable
    • End Piece: thread
    • Fiber Configuration: see dimensions
    • Angle of Divergence (°): 67
    • Accessories Provided: Cutter for plastic fiber optics
    • Adapter Form: 0
  8. Panduit Simplex Fiber Optic Connector
    Mulai

    Rp379.900

    Panduit Simplex Fiber Optic Connector
    atribut:
    • Overall Length (mm): 56.6
    • Material: Synthetic Resin, Thermoplastic Rubber, Zirconia Ceramic
    • Working Temperature Range (°C): -10 to 60
  9. Pro'sKit Fiber Optic Stripper
    Mulai

    Rp309.900

    Pro'sKit Fiber Optic Stripper
    Deskripsi:
    Pro'sKit 8PK-326 Fiber Optic Stripper features precise three stripping holes performs all common fiber stripping functions and guarantee the accurately stripping without damage.
    atribut:
    • Material: S50C
    • Overall Length (mm): 148
  10. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  11. Autonics Fiber Optic Units Flat Type
    Mulai

    Rp1.299.900

    Autonics Fiber Optic Units Flat Type
    Deskripsi:
    The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
    atribut:
    • Adapter: Yes
    • Allowable Bend Radius: R1
    • Ambient Temperature (°C): -40 to 60
    • Cable Length (m): 1
    • Free cut: Yes
  12. StarTech.com Fiber Optic Cable/LCLC/OM4 Multimode/50/125/100G/UPC Connector/LSZH/Aqua/Network Optical Patch Cord
    Mulai

    Rp649.900

    StarTech.com Fiber Optic Cable/LCLC/OM4 Multimode/50/125/100G/UPC Connector/LSZH/Aqua/Network Optical Patch Cord
    Deskripsi:
    OM4 Compliant Fiber Optic Cable: OM4 Laser Optimized Multimode Fiber (LOMMF) cable for speeds up to 100Gbps. Ideal for cabling servers and storage area networks (SANs). Full duplex zip-coded with color-coded TX/RX connectors. High-quality construction: 50/125μ;m (core/cladding diameter) fiber for reduced susceptibility to electromagnetic interference (EMI). Aramid fiber reinforcement for increased tensile strength and compression resistance. LC-LC connectors, UPC polished ceramic ferrules, insertion loss less than 0.3dB Rating and Reliability: Independently tested for signal quality rating. LSZH flame retardant coating keeps smoke and toxic gases low during fire. Attenuation value of 2.3dB/km or less. Compatibility: OM4 LC/LC multimode cable for 1/10/40/100Gbps, 1000BASE-SX, 10GBASE-SR, 40GBASE-SR4, 100GBASE-SR10 SAN, data servers, SFP+, QSFP+ and other high density network equipment.40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications
    atribut:
    • Color: Aqua (light blue)
    • Connector Shape: Optical fiber LC 2-core male - Optical fiber LC 2-core male
    • Conversion Type: Male - Male
    • Emission waveLength (N.m): 850
    • Fiber Type: Multi mode
    • Humidity (% RH): 0~90
    • Number of Cores: 2
    • Operating Temperature (°C): -20~60
    • Storage Temperature (°C): -20~60
    • Transmission Speed (Gbps): Up to 100
    • Where to Use: For indoor use
  13. JONARD TOOLS Fiber Optic Cable Testing Instrument
    Mulai

    Rp5.099.900

    JONARD TOOLS Fiber Optic Cable Testing Instrument
    Deskripsi:
    Fiber optic video probes use an automated Pass/Fail system to inspect fiber optic connector end-faces and certify they are clean and suitable for use. These handheld instruments provide graphical images of problem areas where dirt, debris, and other contaminants have caused damage.
    atribut:
    • Battery Chemistry: Alkaline
    • Fiber Mode Measured: Single-Mode; Multi-Mode
    • Includes Battery: Yes
    • Maximum Operating Temperature (°F): 140
  14. JONARD TOOLS Fiber Optic Drop Cable Slitter
    Mulai

    Rp2.199.900

    JONARD TOOLS Fiber Optic Drop Cable Slitter
    atribut:
    • UNSPSC: 27111510
    • Application: Flat Cable Slitting
    • Compatible Replacement Blades: FOD-RB25
    • For use with: Flat Fiber Drop Cables
    • Tool Height (inch): 1.63
    • Tool Length (inch): 4.5
    • Tool Width (inch): 3.5
  15. FLUKE Networks Fibre Optic Testing
    Mulai

    Rp17.999.900

    FLUKE Networks Fibre Optic Testing
    Deskripsi:
    Diagnose and repair simple fibre link problems. The laser-powered VisiFault Visual Fault Locator (VFL) traces fibres, verifies continuity and polarity, and helps find breaks in cables, connectors and splices. The unit emits a bright beam of red light easily visible from a distance. Connecting the unit to one end of a fibre and then easily locate that fibre at the other end. VisiFault can quickly illuminate fibre breaks, damaged connectors, defective splices and tight fibre bends in and around equipment racks.Content :Supplied with lanyard attachment and soft carry case
    atribut:
    • Product Range: Visifault
    • Connector Type: SFF
  16. Autonics Fiber Optic Units Standard Type
    Mulai

    Rp379.900

    Autonics Fiber Optic Units Standard Type
    Deskripsi:
    The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
  17. Pro'sKit FTTH Fiber Optic Tool Kit
    Mulai

    Rp9.999.900

    Pro'sKit FTTH Fiber Optic Tool Kit
    Deskripsi:
    Professional FTTH tool kit contains the most essential tools for fiber optic fusion splice, Mechanical Splicing and patch cord termination procedure. Ideal for fiber optic installation and maintenance works.
    atribut:
    • Dimensions (mm): 458x330x150
  18. OMRON Omron Fiber Optic Cutter E39-F4
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Omron Fiber Optic Cutter E39-F4
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. SANWA SUPPLY HDMI fiber optic cable
    Mulai

    Rp10.999.900

    SANWA SUPPLY HDMI fiber optic cable
    Deskripsi:
    An optical fiber HDMI cable that supports 8K/60Hz and 4K/120Hz resolutions. You can connect DVDs, hard disks, Blu-ray disc recorders, personal computers, etc. equipped with HDMI to devices such as TVs, displays, and projectors. It comes with a rotating drum that is convenient for laying and storing. This HDMI optical fiber cable supports resolutions of 8K/60Hz, 4K/120Hz, and transmission speeds of 48Gbps. It supports HDR that can transmit clear images with a three-dimensional effect that makes use of the difference in brightness. *1 Since it is compatible with the color gamut standard BT.2020, it reproduces almost 100% of the colors according to the standard. *1 In addition to high-speed transmission of video and audio signals, it supports HEC and enables two-way communication of 100Mbps Ethernet signals. *1 Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. *1 Supports high-quality digital audio signals (multi-channel surround). *1 *1 Equipment and environment that support each function are required. HDCP 2.2 compatible *This product has signal directionality. (The letters "Display" are printed on the connector on the display and TV side. It cannot be used if connected in the opposite direction.
    atribut:
    • Color: Black
    • Connector Shape: HDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector)
    • Conversion Type: Male-male
    • HDMI Standard: Ultra high speed, HDMI 2.1 compliant (not certified)
    • Suitable Models: Blu-ray / HDD / DVD recorders equipped with an HDMI output terminal (HDMI type A female), game consoles, displays equipped with an HDMI input terminal (HDMI type A female), projectors, LCD TVs, etc.
    • Supported Resolution: 8K/60Hz, 5K/60Hz, 4K/120Hz, DSC compressed 10K/60Hz, 10K/30Hz, 8K/120Hz, 5K/120Hz
    • Type: HDMI
  20. StarTech.com Fiber optic cable/UPC connector/optical patch cord for network communication
    Mulai

    Rp679.900

    StarTech.com Fiber optic cable/UPC connector/optical patch cord for network communication
    Deskripsi:
    OM5 Fiber Optic Cable: OM5 LOMMF cable developed for advanced 40/100Gbps fiber optic networks. Supports wideband wavelengths from 850-953nm for improved channel signal separation using SWDM (Short Wave Division Multiplexing). Achieves performance capacity exceeding that of OM4 cables. High-quality construction: LC/LC-UPC ends provide improved return loss compared to PC polished ends. Zip-coded design. Color-coded connectors for easy polarity identification. Aramid-reinforced bend-resistant fiber core. Bend radius of 6cm under load and 3cm under no load SAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Excellent signal attenuation loss, meets or exceeds industry standards of less than 2.3dB/km. WIDE COMPATIBILITY: OM5 multimode cable for 10/40/100G networks. Backwards compatible with OM4/OM3. Excellent micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications
    atribut:
    • Cable Outer Diameter (mm): 2.9
    • Coating Material: Low Smoke Zero Halogen (LSZH) and Aramid Fiber Composites
    • Color: Green
    • Connector Shape: LC
    • Mode: Multi mode
    • Number of Cores: 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Standard: OM5
    • Warranty Period: lifetime
Daftar Harga fiber optic Terbaru November 2026
NEXTGEN Fiber Optic CableRp18.999.900
JONARD TOOLS Fiber Optic ToolRp479.900
INTERLUC Cable Fiber OpticRp69.900
MONOPRICE Fiber Optic Cable Patch CordRp249.900
Paladin Fiber Optic ToolRp34.999.900
Diatrend Fiber Optic Cable Relay Adapter SC Connector (Adaptor Serat Optik)Rp299.900
PEPPERL+FUCHS Plastic Fiber OpticRp3.199.900
Panduit Simplex Fiber Optic ConnectorRp379.900
Pro'sKit Fiber Optic StripperRp309.900
Pro'sKit Fiber Optic Visual Fault LocatorRp609.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)